NORTON PK25 66623385748 ALUMINIUM OXIDE FIBRE DISCS 115 X 22 F100 P60
F100 - Fiber Discs
See technical informationReferences
Norton:66623385748
Rubix:80168719
EAN:3157629506516

Product details : NORTON PK25 66623385748 ALUMINIUM OXIDE FIBRE DISCS 115 X 22 F100 P60
Norton F100 fibre disc features a full resin bond system, a tough versatile aluminium oxide abrasive and a heavy duty fibre backing for increased strength, durability and tear resistance. F100 is the ideal fibre disc for applications on steel and metal alloys.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 60 |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 9.28 excl. VAT
/ Each
£ 11.14 incl. VAT
- In stock: Next day delivery
