KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM


Tool holder and presentation equipment Knipex

References
knipex:00 19 30
rubix:388A2987
ean:4003773024644
brand logo
brand logo

Product details : KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM


For the promotional, extensive product presentation. Completely with supports, 5 peg boards, shelf and illuminated transparent advertising fascia panel. Can be equipped either with pliers on hooks, carded pliers and/or sales displays. With power cable and 230 V plug. Material: sheet steel/ steel tubing, silver powder coated. to be individually filled on site

Technical specifications


Attributes
Logistics dimensions (L x W x H)2260x1000x490 mm
Logistic Weight58000 g
Show UNSPSC/ECL@SS
£ 773.37 excl. VAT
/ Each
£ 928.04 incl. VAT
  • Usually arrives within 14 working days