KNIPEX 001930V05 SECONDARY DISPLAY TRIANGLE 390MM
Tool holder and presentation equipment Knipex
See technical informationReferences
Knipex:00 19 30 V05
Rubix:388A3003
EAN:4003773078081
Product details : KNIPEX 001930V05 SECONDARY DISPLAY TRIANGLE 390MM
Easy and fast assembly. Delivered empty: please order pliers, magnetic labels and hooks separately. To extend the product range. Three presentation areas. Dimensions (W x H x D): 390 x 1850 x 390 mm. sheet steel, powder coated, silver
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 390x390x1800 mm |
|---|---|
| Logistic Weight | 30500 g |
Show UNSPSC/ECL@SS
£ 450.17 excl. VAT
/ Each
£ 540.20 incl. VAT
- Delivery usually within ( 14 ) days

