Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 0019352 HOOK FOR PEGBOARD 55MM
KNIPEX 0019352 HOOK FOR PEGBOARD 55MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 35 2
rubix:
388A3034
ean:
4003773028284
Product details
Technical specifications
Product details : KNIPEX 0019352 HOOK FOR PEGBOARD 55MM
50 mm length. For self-service (carded) packs and leaflets with Euro standard perforations. For assembly to tool bars. Different models and dimensions, see Table.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
60
x
33
x
25
mm
Logistic Weight
10
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.38
excl. VAT
/
Each
£
2.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
BOTT CNC BENCH STAND CTS3 600 X 450 X 375 15001003.16
KNIPEX 0019351 HOOK FOR PEGBOARD LONG 205MM
KNIPEX 001801V28 SALES DISPLAY TWINKEY 001101 305MM
KNIPEX 001932 PLIERS RACK FOR PEGBOARDS 3 X 6 PLIERS
BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11
KNIPEX 001937 PIPE WRENCHES DISPLAY EMPTY 500MM
KNIPEX 0019343 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 00193018 MAGNETIC STRIP VDE
STAHLWILLE 81485006 8050.6-PANEL CLIP
KNIPEX 0019353 HOOK FOR PEGBOARD 205MM
KNIPEX 00193016 MAGNETIC STRIP VDE
KNIPEX 004004 METAL TEST SUPPORT FOR ITEM 858687 170MM