Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
Tool holder and presentation equipment Knipex
References
knipex:
00 19 30 17
rubix:
388A2990
ean:
4003773071914
Product details
Technical specifications
Product details : KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
to be individually filled on site
Technical specifications
Attributes
Logistics dimensions (L x W x H)
650
x
100
x
5
mm
Logistic Weight
410
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.22
excl. VAT
/
Each
£
6.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001930VIT SHOWCASE 400MM
BOTT PERFO TROLLEY 14026026.11 1600MM HEIGHT 6 PANEL
KNIPEX 0019342 PLIERS RACK FOR PEGBOARDS 15 X 6 PLIERS
KNIPEX 0019344 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
KNIPEX 001936 BROCHURE HOLDERS 45MM
KNIPEX 001920S1 METAL TEST SUPPORT WITH COBRA 87295MM
BOTT MK400001 TILT BOX UNIT 11ROW 02513030.19
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 00193018 MAGNETIC STRIP VDE
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
KNIPEX 0019341 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERSSB 225MM
KNIPEX 001931 HOOK FOR PEGBOARD LONG 165MM
BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11
BOTT HORIZONTAL LOUVRE PANEL 1486 X 457MM BLUE 14025140.11
KNIPEX 001923V01 SALES DISPLAY FOR PLIERS WRENCHES 280MM