Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 00193019 MAGNETIC STRIP
KNIPEX 00193019 MAGNETIC STRIP
Tool holder and presentation equipment Knipex
References
knipex:
00 19 30 19
rubix:
388A2992
ean:
4003773071938
Product details
Technical specifications
Product details : KNIPEX 00193019 MAGNETIC STRIP
to be individually filled on site
Technical specifications
Attributes
Logistics dimensions (L x W x H)
980
x
200
x
5
mm
Logistic Weight
610
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.80
excl. VAT
/
Each
£
17.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 004004 METAL TEST SUPPORT FOR ITEM 858687 170MM
KNIPEX 0019346 SCREWDRIVER DISPLAY EMPTY
BOTT MK400001 TILT BOX UNIT 11ROW 02513030.19
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
KNIPEX 0019344 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
BOTT CNC BENCH STAND CTS3 600 X 450 X 375 15001003.16
KNIPEX 00193018 MAGNETIC STRIP VDE
KNIPEX 0019351 HOOK FOR PEGBOARD LONG 205MM
KNIPEX 001930V06 GONDOLA TOP DISPLAY 75MM
KNIPEX 001930V05 SECONDARY DISPLAY TRIANGLE 390MM
BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11
KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM
KNIPEX 0019342 PLIERS RACK FOR PEGBOARDS 15 X 6 PLIERS
BOTT MK350001 TILT BOX UNIT 6 ROW 02513027.19