KNIPEX 001937 PIPE WRENCHES DISPLAY EMPTY 500MM


Tool holder and presentation equipment Knipex

References
knipex:00 19 37
rubix:388A3039
ean:4003773024699
brand logo
brand logo

Product details : KNIPEX 001937 PIPE WRENCHES DISPLAY EMPTY 500MM


Attractive sales display for the presentation of pipe wrenches. Stable design. Can be fixed on tool bar systems, also suitable as counter display. With scanner strip to accommodate specific product labels. Item is supplied without contents. Capacity: each for 3 pipe wrenches 1 ", 1 1/2" and 2". Dimensions (W x H x D): 645 x 370 x 170 mm. sheet steel/wire, powder coated, silver

Technical specifications


Attributes
Logistics dimensions (L x W x H)645x170x370 mm
Logistic Weight2450 g
Show UNSPSC/ECL@SS
£ 94.87 excl. VAT
/ Each
£ 113.84 incl. VAT
  • Usually arrives within 14 working days