Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 00193018 MAGNETIC STRIP VDE
KNIPEX 00193018 MAGNETIC STRIP VDE
Tool holder and presentation equipment Knipex
References
knipex:
00 19 30 18
rubix:
388A2991
ean:
4003773071921
Product details
Technical specifications
Product details : KNIPEX 00193018 MAGNETIC STRIP VDE
to be individually filled on site
Technical specifications
Attributes
Logistics dimensions (L x W x H)
650
x
100
x
5
mm
Logistic Weight
410
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.22
excl. VAT
/
Each
£
6.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001932 PLIERS RACK FOR PEGBOARDS 3 X 6 PLIERS
KNIPEX 00193066 TOOL BAR EMPTY 500MM
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
KNIPEX 001931 HOOK FOR PEGBOARD LONG 165MM
BOTT MK400001 TILT BOX UNIT 11ROW 02513030.19
KNIPEX 004004 METAL TEST SUPPORT FOR ITEM 858687 170MM
BOTT PERFO TROLLEY 14026026.11 1600MM HEIGHT 6 PANEL
BOTT CNC BENCH STAND CTS3 600 X 450 X 375 15001003.16
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 0019353 HOOK FOR PEGBOARD 205MM
KNIPEX 001930VIT1 SHOWCASE 400MM
BOTT 14025117.16 1.0M PERFO PANEL GREY (7035)
BOTT MK350001 TILT BOX UNIT 6 ROW 02513027.19
KNIPEX 0019347 PLIERS RACK FOR PEGBOARDS 18 X 6 PLIERS