Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001934 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERS
KNIPEX 001934 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERS
Tool holder and presentation equipment Knipex
References
knipex:
00 19 34
rubix:
388A3022
ean:
4003773024668
Product details
Technical specifications
Product details : KNIPEX 001934 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERS
for 5 x 6 pliers Item is supplied without contents. For assembly to tool bar systems. Different models. steel wire, powder coated, silver
Technical specifications
Attributes
Logistics dimensions (L x W x H)
305
x
180
x
58
mm
Logistic Weight
400
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.13
excl. VAT
/
Each
£
43.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001928 SALES DISPLAY 360MM
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
STAHLWILLE 81485012 8050.12-PANEL CLIP
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
KNIPEX 001930VIT1 SHOWCASE 400MM
KNIPEX 001930VIT SHOWCASE 400MM
KNIPEX 001923V01 SALES DISPLAY FOR PLIERS WRENCHES 280MM
BOTT MK350001 TILT BOX UNIT 6 ROW 02513027.19
KNIPEX 001930V08 SHELF FOR TOOL BAR
KNIPEX 0019344 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
BOTT PERFO TROLLEY 14026026.11 1600MM HEIGHT 6 PANEL
KNIPEX 00193066 TOOL BAR EMPTY 500MM
KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 001930V07 TOOL BAR WITH MIDDLE PANEL EMPTY 1000MM