KNIPEX 001930V07 TOOL BAR WITH MIDDLE PANEL EMPTY 1000MM


Tool holder and presentation equipment Knipex

References
knipex:00 19 30 V07
rubix:388A3005
ean:4003773078166
brand logo
brand logo

Product details : KNIPEX 001930V07 TOOL BAR WITH MIDDLE PANEL EMPTY 1000MM


Can be equipped either with pliers on hooks, carded pliers and/or sales displays. To be individually filled on site. Complete with connectors, six tool bars, two shelves, without light. Dimensions (W x H x D): 1000 x 1400 x 930 mm. sheet steel/profile, powder-coated, silver

Technical specifications


Attributes
Logistics dimensions (L x W x H)1030x1000x1440 mm
Logistic Weight58000 g
Show UNSPSC/ECL@SS
£ 563.72 excl. VAT
/ Each
£ 676.46 incl. VAT
  • Usually arrives within 14 working days