Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001930V08 SHELF FOR TOOL BAR
KNIPEX 001930V08 SHELF FOR TOOL BAR
Tool holder and presentation equipment Knipex
References
knipex:
00 19 30 V08
rubix:
388A3006
ean:
4003773078203
Product details
Technical specifications
Product details : KNIPEX 001930V08 SHELF FOR TOOL BAR
For assembly to tool bar systems. With 2 tool bar hooks. Dimensions (W x H x D): 300 x 200 x 40 mm. sheet steel, powder coated, silver
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
200
x
40
mm
Logistic Weight
885
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.22
excl. VAT
/
Each
£
38.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932480712 PACKOUT DRILL STORAGE STATION MOQ 2 ORDER IN MULT
KNIPEX 0019343 PLIER RACKS FOR TOOLBAR SYSTEM 290MM
BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
BOTT PERFO TROLLEY 14026026.11 1600MM HEIGHT 6 PANEL
BOTT 14025117.16 1.0M PERFO PANEL GREY (7035)
KNIPEX 001801V28 SALES DISPLAY TWINKEY 001101 305MM
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 001920T TEST SUPPORTS EMPTY FOR 87+88 235MM
KNIPEX 001930V07 TOOL BAR WITH MIDDLE PANEL EMPTY 1000MM
KNIPEX 0019342V01 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
STAHLWILLE 81485012 8050.12-PANEL CLIP
KNIPEX 004004 METAL TEST SUPPORT FOR ITEM 858687 170MM
KNIPEX 001923V01 SALES DISPLAY FOR PLIERS WRENCHES 280MM
KNIPEX 001930VIT SHOWCASE 400MM