Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
BOTT PERFO TROLLEY 14026026.11 1600MM HEIGHT 6 PANEL
BOTT PERFO TROLLEY 14026026.11 1600MM HEIGHT 6 PANEL
Tool holder and presentation equipment Bott
References
bott:
14026026.11
rubix:
80014398
Product details
Technical specifications
Product details : BOTT PERFO TROLLEY 14026026.11 1600MM HEIGHT 6 PANEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
705.05
excl. VAT
/
Each
£
846.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001933 HOOK FOR PEGBOARD SHORT 90MM
KNIPEX 00193018 MAGNETIC STRIP VDE
KNIPEX 001930V05 SECONDARY DISPLAY TRIANGLE 390MM
KNIPEX 001928 SALES DISPLAY 360MM
STAHLWILLE 81485006 8050.6-PANEL CLIP
BOTT MK400001 TILT BOX UNIT 11ROW 02513030.19
KNIPEX 001801V28 SALES DISPLAY TWINKEY 001101 305MM
BOTT CNC BENCH STAND CTS3 600 X 450 X 375 15001003.16
KNIPEX 001923V01 SALES DISPLAY FOR PLIERS WRENCHES 280MM
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
KNIPEX 001930V03 SIDE PANEL 250 X 800 MM 460MM
KNIPEX 001934 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERS
BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
KNIPEX 001930VIT SHOWCASE 400MM