Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM
KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 20
rubix:
388A2978
ean:
4003773024637
Product details
Technical specifications
Product details : KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM
For testing the self-locking function of the "Alligator®" and "Cobra®" Water Pump Pliers. Steady stand, high stability. Without pliers.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
230
x
145
mm
Logistic Weight
1385
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.97
excl. VAT
/
Each
£
52.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
KNIPEX 001934 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERS
KNIPEX 001930VIT1 SHOWCASE 400MM
KNIPEX 001930VIT SHOWCASE 400MM
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11
KNIPEX 001928 SALES DISPLAY 360MM
KNIPEX 0019371 BOLT CUTTERS SALES DISPLAY 165MM
STAHLWILLE 81485006 8050.6-PANEL CLIP
KNIPEX 001930V06 GONDOLA TOP DISPLAY 75MM
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
KNIPEX 001801V28 SALES DISPLAY TWINKEY 001101 305MM
KNIPEX 001933 HOOK FOR PEGBOARD SHORT 90MM
BOTT MK350001 TILT BOX UNIT 6 ROW 02513027.19
BOTT MK400001 TILT BOX UNIT 11ROW 02513030.19