Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4421J21SB CIRCLIP PLIERS 170MM
KNIPEX 4421J21SB CIRCLIP PLIERS 170MM
Circlips pliers Knipex
References
knipex:
44 21 J21 SB
rubix:
388A3445
ean:
4003773011217
Technical specifications
Length
225
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 4421J21SB CIRCLIP PLIERS 170MM
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
225
x
84
x
24
mm
Logistic Weight
161
g
Length
225
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.68
excl. VAT
/
Each
£
22.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DRAPER 56421 EXCIRCLPPLIER 10-25
KNIPEX 4921A11 CIRCLIP PLIERS 130MM
KNIPEX 4621A31 CIRCLIP PLIERS 200MM
FACOM 179A.13SLS INTERNAL CIRCLIP PLIER 12-25MM - SAFETY LOCK SYSTEM
KNIPEX 4629A61 SPARE TIPS FOR 4620 A61
KNIPEX 4911A3SB CIRCLIP PLIERS 225MM
BAHCO 2890-140 CIRCLIP PLIER
FACOM DM.FA FUEL CONNECTOR PLIER
KNIPEX 4911A4 CIRCLIP PLIERS 320MM
KNIPEX 4831J1 CIRCLIP PLIERS 140MM
GEDORE 1 CIRCLIP PLIERS FOR EXTERNAL RETAINING RINGS STRAIGHT 10-25MM
BAHCO 2990-125 EXT.RING PLIER-CURVED 3-10MM
KNIPEX 4811J3 CIRCLIP PLIERS 225MM
KNIPEX 4421J01 CIRCLIP PLIERS 130MM
KNIPEX 4419J5 SPARE TIPS FOR 4410 J5