Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4423J21 CIRCLIP PLIERS 170MM
KNIPEX 4423J21 CIRCLIP PLIERS 170MM
Circlip Pliers
References
knipex:
44 23 J21
rubix:
388A3449
ean:
4003773042976
Technical specifications
Length
175
mm
Weight
138
g
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 4423J21 CIRCLIP PLIERS 170MM
44 23 J31 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 D; 90° angled jaws.
Size of bore:
Ø 40 – 100 mm
Tips (diameter):
Ø 2.3 mm
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
185
x
68
x
46
mm
Length
175
mm
Weight
138
g
Min. diameter
19
mm
Max diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.47
excl. VAT
/
Each
£
25.76
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SNAPRING PLIERS 411A.17
BAHCO 2800-180 CIRCLIP PLIER
KNIPEX 4620A61 CIRCLIP PLIERS 580MM
GEDORE CIRCLIPPLIERIB40-100 8000-J31
KNIPEX 4911A3 CIRCLIP PLIERS 225MM
KNIPEX 4921A21 CIRCLIP PLIERS 165MM
GEDORE 8000-J41 12 CIRCLIP PLIER J41
FACOM CIRCLIP PLIER 475A.15
KNIPEX 4911A1 CIRCLIP PLIERS 140MM
KNIPEX 4931A0 CIRCLIP PLIERS 140MM
STAHLWILLE 65456000 CIRCLIP PLIERS
KNIPEX 4421J31 CIRCLIP PLIERS 215MM
KNIPEX 4621A21SB CIRCLIP PLIERS 170MM
FACOM 167A.23 45 DEGREES ANGLED NOSE OUTSIDE CIRCLIP PLIERS 32-100
KNIPEX 4613A2 CIRCLIP PLIERS 180MM