BAHCO 2990-125 EXT.RING PLIER-CURVED 3-10MM
External Circlip Pliers with 90° Offset Jaws and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2990-125
Rubix:214A6393
EAN:7314150121250

Documents
Product details : BAHCO 2990-125 EXT.RING PLIER-CURVED 3-10MM
Strengths
For external circlips|Shape: 90° offset straight jaws, forged tips|With return spring
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 0.8 mm |
| Length | 127 mm |
| Weight | 80 g |
| Max diameter capacity | 10 mm |
| Min. diameter | 3 mm |
| Max diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 27.41 excl. VAT
/ Each
£ 32.89 incl. VAT
- Delivery usually within ( 14 ) days
