KNIPEX 8103250SB SIPHON- AND CONNECTOR PLIERS 250MM


Accessories for electroportative machines - Clamping pliers Knipex

References
knipex:81 03 250 SB
rubix:388A3701
ean:4003773078906
brand logo
brand logo

Product details : KNIPEX 8103250SB SIPHON- AND CONNECTOR PLIERS 250MM


Fine adjustment for ideal adjustment to diverse diameters. For siphons, oil filters, plastic pipes and connectors up to 80 mm diameter. Robust, heavy duty. With serrated gripping jaws. Up to Ø 80 mm. Ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts. For connectors and couplings with screw connection, such as Cannon circular connectors. For gentle loosening of hoses on nozzles and filter cartridges. 25 adjustment positions, box-joint design. Ergonomic handle geometry. Chrome vanadium electric steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)300x85x23 mm
Logistic Weight375 g
Show UNSPSC/ECL@SS
£ 43.38 excl. VAT
/ Each
£ 52.06 incl. VAT
  • Usually arrives within 14 working days