Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Accessories for electroportative machines - Clamping pliers
BESSEY PARRALEL GRIP CLAMP GRZ10
BESSEY PARRALEL GRIP CLAMP GRZ10
Parallel grip
References
bessey:
GRZ10
rubix:
80103024
ean:
4008158009711
Product details
Technical specifications
Product details : BESSEY PARRALEL GRIP CLAMP GRZ10
Strengths
Parallel jaw faces
Prism recess for small round parts
Includes pressure caps for gentle clamping of sensitive surfaces
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.08
excl. VAT
/
Each
£
121.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH COLLET AND NUT 6MM GGS27L-1212 MP2608570084
"MAKITA 193143-6 COLLET CONE 1/4"" WITH NUT"
GEDORE 1894390 132-3 HOSE CLAMP PLIERS FOR SPRING-BAND-CLAMPS 195MM
OMEGAPROD OM32267 ER32-20 STANDARD COLLET COLLET ER32 470E 20-19MM
"BOSCH 2608570135 collet1/4"" for gkf600 router"
BOSCH 6MM COLLET 1608570043
KNIPEX 8111250 SIPHON- AND CONNECTOR PLIERS 250MM
KNIPEX 8111250SB SIPHON- AND CONNECTOR PLIERS 250MM
"PFERD 94701603 207864 COLLET 3/32"""
KNIPEX 8101250SB SIPHON- AND CONNECTOR PLIERS 250MM
BOSCH 2608570138 6MM COLLET W/O LOCKING NUT TO SUIT GGS TOOL
HOSE CLAMP PLIERS
STAHLWILLE 76540002 10625-EAR CLAMP PINCERS
MAKITA 193012-1 COLLET CONE 6MM WITH NUT
KNIPEX 8103250 SIPHON- AND CONNECTOR PLIERS 250MM