Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799374 TWIN WIRE FERRULES 100X
KNIPEX 9799374 TWIN WIRE FERRULES 100X
Crimping cable terminals box Knipex
References
knipex:
97 99 374
rubix:
388A4223
ean:
4003773076650
Technical specifications
Number of elements
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9799374 TWIN WIRE FERRULES 100X
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Logistic Weight
23
g
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.00
excl. VAT
/
Each
£
6.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9799337 WIRE FERRULES INSULATED 10MM 100X
KNIPEX 9799272 BUTT CONNECTOR INSULATED YELLOW 100X
KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799372 TWIN WIRE FERRULES 200X
KNIPEX 979023 CRIMP ASSORTMENTS 265MM
KNIPEX 9799397 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS
KNIPEX 9799351 WIRE FERRULES INSULATED 200X
KNIPEX 9799336 WIRE FERRULES INSULATED 60MM 100X
NIGLON CBA20G 20MM ANGLE 2 WAY BOX GALVANISED
KNIPEX 979022 CRIMP ASSORTMENTS 265MM
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
KNIPEX 9799332 WIRE FERRULES INSULATED 100MM 200X