Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799397 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799397 WIRE FERRULES NON-INSULATED 100X
Connection plugs
References
knipex:
97 99 397
rubix:
388A4235
ean:
4003773076773
Technical specifications
Number of elements
100
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799397 WIRE FERRULES NON-INSULATED 100X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
non-insulated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.13
excl. VAT
/
Each
£
4.96
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799010 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799336 WIRE FERRULES INSULATED 60MM 100X
KNIPEX 9799357 WIRE FERRULES INSULATED 100X
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X
KNIPEX 9799354 WIRE FERRULES INSULATED 200X
KNIPEX 9799334 WIRE FERRULES INSULATED 25MM 200X
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799372 TWIN WIRE FERRULES 200X
KNIPEX 9799396 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799022 BLADE TERMINAL SOCKETS INSULATED 100X
KNIPEX 974928 CRIMPING DIES AMP SUPERSEAL