Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
KNIPEX 982630 SCREWDRIVERS TORX 210MM
KNIPEX 982630 SCREWDRIVERS TORX 210MM
Insulated screwdrivers Knipex
References
knipex:
98 26 30
rubix:
388A4318
ean:
4003773071747
Technical specifications
Imprint
torx
Blade length
100
mm
Imprint size
tx30
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 982630 SCREWDRIVERS TORX 210MM
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
315
x
37
x
36
mm
Logistic Weight
25
g
Imprint
torx
Blade length
100
mm
Imprint size
tx30
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.53
excl. VAT
/
Each
£
11.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 02010 1000V INSULATED PHILLIPS SCREWDRIVER 75MM X 5 X NO.1
ROEBUCK 01930 1000V INSULATED SLOTTED SCREWDRIVER 100MM X 6.5 X 1.2
BAHCO 625-2-175 SCREWDRIVER AISLO PH 2X175
WERA 006176 167I VDE SCREWDRIVER TX25/100 K'FORM+
WERA 006158 162I VDE SCREWDRIVER PH4/200 K'FORM+
GEDORE PZ1X80MMVDESCRDRVER VDE 2160 PZ 1
KNIPEX 982402SL CROSS SLOT SCREWDRIVERS SLIM 212MM
WERA 022733 3162I SCREWDRIVER PH1/80 K'FORM STAINLESS VDE
ROEBUCK 1000V INSULATED SD SLOTTED 200MM SCREWDRIVER
BAHCO BE-8820S SCREWDRIVER ERGO IEC PZ2X100
BAHCO BE-8065S SCREWDRIVER ERGO IEC 1.2X8.0X175
WERA 006182 167I VDE SCREWDRIVER TX6/80 K'FORM+
FACOM AT4X100VE PRO-TWIST SCREWDRIVER SLOTTED 4 X 100 MM 1000V VDE
ROEBUCK 01890 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 5 X 1
ROEBUCK 02250 INSULATED 1000V 3BA NUT SPINNER