Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Perforator, sinker drill, rotary hammer
Rotary hammer
MAKITA DHR202Z 18V ROTARY HAMMER SDS+ 20MM
MAKITA DHR202Z 18V ROTARY HAMMER SDS+ 20MM
Rotary hammer Makita
References
makita:
DHR202Z
rubix:
80105252
ean:
0088381658119
Technical specifications
Impact power
2
J
Weight
3.5
kg
See all Specifications
Product details
Technical specifications
Product details : MAKITA DHR202Z 18V ROTARY HAMMER SDS+ 20MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
358
x
104
x
235
mm
Logistic Weight
3500
g
Impact power
2
J
Weight
3.5
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.00
excl. VAT
/
Each
£
174.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA DHR243Z 18V ROTARY HAMMER SDS+ 24MM
MAKITA DHR263ZJ TWIN 18V ROTARY HAMMER 26MM IN MAKPAC CASE
MAKITA DHR242Z 18V ROTARY HAMMER SDS+ 24MM
DEWALT D25333K-GB 950W BRUSHLESS 30MM SDSPLUS ROTARY HAMMER DRILL 230V
MAKITA DHR242RTJW BRUSHLESS ROTARY HAMMER 26MM 2X5.0AH BATTERIES
DEWALT D25333K-GB 950W BRUSHLESS 30MM SDSPLUS ROTARY HAMMER DRILL 110V
MAKITA HR4013C/1 ROTARY HAMMER SDS-MAX 110V
MAKITA HR3210FCT ROTARY HAMMER 3-MODE SDS+ 32MM WITH JOB LIGHT
DEWALT DCH775N-XJ 54V XR FLEXVOLT 52MM SDS-MAX HAMMER DRILL - BARE UNI
MAKITA HM1213C/1 DEMOLITION HAMMER SDS-MAX 110V
MAKITA HR4511C/1 ROTARY DEMOLITION HAMMER 110V
MAKITA DHR264ZJ TWIN 18V ROTARY HAMMER 26MM QUICK CHANGE CHUCK IN CASE
MAKITA DHR243Z 18V ROTARY HAMMER SDS+ 24MM
MAKITA DHR263ZJ TWIN 18V ROTARY HAMMER 26MM IN MAKPAC CASE
MAKITA DHR242Z 18V ROTARY HAMMER SDS+ 24MM