Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Perforator, sinker drill, rotary hammer
Rotary hammer
MAKITA DHR263ZJ TWIN 18V ROTARY HAMMER 26MM IN MAKPAC CASE
MAKITA DHR263ZJ TWIN 18V ROTARY HAMMER 26MM IN MAKPAC CASE
Rotary hammer Makita
References
makita:
DHR263ZJ
rubix:
80143511
ean:
00088381663625
Product details
Technical specifications
Product details : MAKITA DHR263ZJ TWIN 18V ROTARY HAMMER 26MM IN MAKPAC CASE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
308.00
excl. VAT
/
Each
£
369.60
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DEWALT D25333K-GB 950W BRUSHLESS 30MM SDSPLUS ROTARY HAMMER DRILL 230V
MAKITA HM1213C/1 DEMOLITION HAMMER SDS-MAX 110V
MAKITA DHR242Z 18V ROTARY HAMMER SDS+ 24MM
DEWALT D25333K-GB 950W BRUSHLESS 30MM SDSPLUS ROTARY HAMMER DRILL 110V
MAKITA DHR243Z 18V ROTARY HAMMER SDS+ 24MM
MAKITA HR4013C/1 ROTARY HAMMER SDS-MAX 110V
MAKITA DHR202Z 18V ROTARY HAMMER SDS+ 20MM
MAKITA HR3210FCT ROTARY HAMMER 3-MODE SDS+ 32MM WITH JOB LIGHT
DEWALT DCH775N-XJ 54V XR FLEXVOLT 52MM SDS-MAX HAMMER DRILL - BARE UNI
MAKITA HR4511C/1 ROTARY DEMOLITION HAMMER 110V
MAKITA DHR242RTJW BRUSHLESS ROTARY HAMMER 26MM 2X5.0AH BATTERIES
DEWALT DCH273P2-GB 18V SDS HAMMER DRILL 3 MODE BRUSHLESS
MILWAUKEE 4933478495 M18 FUEL SDS-PLUS 28MM HAMMER FIXTEC 1KEY BARE
DEWALT D25333K-GB 950W BRUSHLESS 30MM SDSPLUS ROTARY HAMMER DRILL 230V
MAKITA HR2630/2 ROTARY HAMMER SDS+ 26MM 240V