MAKITA DHR264ZJ TWIN 18V ROTARY HAMMER 26MM QUICK CHANGE CHUCK IN CASE


Rotary Hammer

References
makita:DHR264ZJ
rubix:80143509
ean:0088381663694
brand logo
brand logo
Technical specifications
Voltage36 V
Weight4.7 kg
Concrete drilling capacity26 mm
See all Specifications

Product details : MAKITA DHR264ZJ TWIN 18V ROTARY HAMMER 26MM QUICK CHANGE CHUCK IN CASE


An efficient rotary hammer with anti-vibration rear and side handles, for SDS-PLUS bits. Suited to impact and unstressed drilling and chipping. Speed range of 0 – 1 200 min-1. Impact energy of 2. 5 J and max. drilling capacity of 26 mm in concrete

Strengths

•36V performance from two 18V batteries connected in series. The batteries are placed in parallel in separate battery docking stations.
3-Mode operation for "Rotation Only", "Hammering with Rotation" or "Hammering Only" for multiple applications
One touch sliding chuck enables quick and easy bit changes
Ergonomic chassis design ensures a good working position.
Reversing switch
LED light illuminates the work site
Battery protection circuit protects against overloading, over-discharging and over-heating

Technical specifications


Attributes
Voltage36 V
Weight4.7 kg
Concrete drilling capacity26 mm
CordlessYes
No-load speed1250 rpm
ModelDHR
Drilling bit capacity54 mm
Wood drilling capacity32 mm
Steel drilling capacity13 mm
Impact power2.5 J
Show UNSPSC/ECL@SS
£ 325.00 excl. VAT
/ Each
£ 390.00 incl. VAT
  • Usually arrives within 14 working days