MAKITA HR3210FCT ROTARY HAMMER 3-MODE SDS+ 32MM WITH JOB LIGHT


Perforator drill / Rotary hammer SDS-Plus 850 W 32 mm

References
makita:HR3210FCT
rubix:80077704
ean:0088381088756
Rotary hammer HR3210FCT
brand logo
Technical specifications
Power850 W
Impact power4.9 J
Weight5.4 kg
See all Specifications

Product details : MAKITA HR3210FCT ROTARY HAMMER 3-MODE SDS+ 32MM WITH JOB LIGHT


Equipped with (safety) slip clutch against siezing.
Hammer stop prevents breaking the drill chuck: the hammer mechanism only hammers under load.
Large D-handle is adjustable in multiple positions.
Constant hammer and rotating force, even under a heavy load.
Up to 50% faster work thanks to Smart Impact technology.
Equipped with adjustable impact force for breaking.
Equipped with two exchangeable chucks: an SDS-PLUS and a keyless chuck.
Ideal SDS-PLUS combi hammer for holes up to 20 mm, but can be used for up to 32 mm in concrete.
Led indicator warns on time for preventive maintenance or carbon brush wear.
Low level of vibration due to active Anti Vibration Technology (AVT).
Voltage: 230 V
Blows per minute: 1650-3300

Technical specifications


Attributes
Logistics dimensions (L x W x H)424x114x239 mm
Logistic Weight5400 g
Power850 W
Impact power4.9 J
Weight5.4 kg
Show UNSPSC/ECL@SS
£ 551.00 excl. VAT
/ Each
£ 661.20 incl. VAT
  • Usually arrives within 14 working days