STARRETT FCH0278 73MM FAST CUT HOLESAW


Starrett Fast Cut Bi Metal Hole Saw

References
starrett:FCH0278
rubix:2581315
brand logo
brand logo
Technical specifications
Diameter73Ā mm

Product details : STARRETT FCH0278 73MM FAST CUT HOLESAW


The Fast Cut saw combines a new tooth material, with enhanced heat and wear resistance, and a new tooth design, providing a smoother, faster cut on a wide range of materials, when compared against the previous Constant Pitch saw.

Applications

New tooth material for enhanced heat and wear resistance and greater product life
Ideal for stainless and mild steel sheet and tubes with wall thickness of up to 3mm (1/8")
New 5.5 TPI / 25mm tooth form provides a smoother, faster cut in all materials
41mm (1.5/8") hole saw depth

Technical specifications


Attributes
Diameter73Ā mm
Show UNSPSC/ECL@SS
Ā£ 17.86 excl. VAT
/ Each
Ā£ 21.43 incl. VAT
  • In stock: Next day delivery