Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
STARRETT HOLE SAW BI MET 19MM SH0034
STARRETT HOLE SAW BI MET 19MM SH0034
Holesaw Starrett
References
starrett:
SH0034
rubix:
115A7026
ean:
00049659006100
Technical specifications
Diameter
19Ā
mm
Product details
Technical specifications
Product details : STARRETT HOLE SAW BI MET 19MM SH0034
Technical specifications
Attributes
Diameter
19Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.86
excl. VAT
/
Each
Ā£
5.83
incl. VAT
Sold out
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
LENOX 3004848L T2 BI-METAL HOLE SAW 76MM
EVOLUTION 27S ROTOBOR CUTTER SHORT 27MM
BAHCO 3832-20 HOLESAW CARB TIPPED 20MM IP
BAHCO 3830-152-VIP HOLESAW BIM 152MM IP
LENOX 10507839 DIAMOND HOLE SAW 76MM
STARRETT FCH0216 52MM FAST CUT HOLESAW
EVOLUTION BX26L-26MM ROTOBOR CUTTER LONG 26MM
BOSCH 2608584790 35MM DIA SHEET METAL HOLESAW
BAHCO 3830-54-VIP HOLESAW BIM 54MM IP
STARRETT 38MM HOLESAW SH0112
EVOLUTION BX20S-20MM ROTOBOR CUTTER SHORT 20MM 20S
BOSCH 2608580303 22MM DIA DIAMOND HOLESAW
BOSCH 2608584811 102MM DIA SHEET METAL HOLESAW
BAHCO 3832-111 HOLESAW CARB TIPPED 111MM IP
STARRETT CORDLESS HOLESAW CSC 19