Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608597921 TAPER DRILL 200MM
BOSCH 2608597921 TAPER DRILL 200MM
Holesaw Bosch
References
bosch:
2608597921
rubix:
7903570
ean:
3165140230551
Technical specifications
Diameter
200
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608597921 TAPER DRILL 200MM
Technical specifications
Attributes
Logistic Weight
80
g
Packaged dimensions (D x W x H)
204
x
31
x
31
mm
Package weight
100
g
Diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.25
excl. VAT
/
Each
£
14.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584615 DIA PROGRESSOR HOLESAW 19MM
MAKITA D-17077 HOLE SAW 44MM BIM
BAHCO 3830-64-VIP HOLESAW BIM 64MM IP
BOSCH 2608580315 64MM DIA DIAMOND HOLESAW
STARRET DCH0134 44MM DEEP CUT HOLESAW
BAHCO 3830-76-VIP HOLESAW BIM 76MM IP
BOSCH 2608584792 40MM DIA SHEET METAL HOLESAW
BOSCH 2608580310 44MM DIA DIAMOND HOLESAW
BAHCO 3830-177-HIGH HOLESAW BIM 177MM IP
BOSCH 2608580306 DIAMOND HOLESAW 32MM
EVOLUTION BX14S-14MM ROTOBOR CUTTER SHORT 14MM
STARRETT CSC20 CORDLESS HOLE SAW 20MM
BAHCO 3830-35-VIP HOLESAW BIM 35MM IP
STARRETT HOLE SAW ARBOR A1
STARRETT FCH1056 24MM FAST CUT HOLESAW