Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584804 70MM DIA SHEET METAL HOLESAW
BOSCH 2608584804 70MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584804
rubix:
2575648
manufacturer :
2 608 584 804
ean:
3165140376259
Technical specifications
Diameter
70
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584804 70MM DIA SHEET METAL HOLESAW
Diameter mm: 70
Diameter inches: 2 3/4
Technical specifications
Attributes
Logistic Weight
250
g
Packaged dimensions (D x W x H)
154
x
106
x
45
mm
Package weight
255
g
Diameter
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.97
excl. VAT
/
Each
£
39.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LENOX 3001313L T2 BI-METAL HOLE SAW 21MM
BAHCO 3830-16-VIP HOLESAW BIM 16MM IP
LENOX 3003636L T2 BI-METAL HOLE SAW 57MM
BAHCO 3832-24 HOLESAW CARB TIPPED 24MM IP
STARRETT FCH0156 33MM FAST CUT HOLESAW
BAHCO 3830-21-VIP HOLESAW BIM 21MM IP
STARRETT FCH0412 114MM FAST CUT HOLESAW
LENOX 3008080L T2 BI-METAL HOLE SAW 127MM
LENOX 3003333L T2 BI-METAL HOLE SAW 52MM
STARRETT FCH1136 46MM FAST CUT HOLESAW
BOSCH 2608597921 TAPER DRILL 200MM
LENOX 3009696L T2 BI-METAL HOLE SAW 152MM
BAHCO 3830-177-HIGH HOLESAW BIM 177MM IP
BOSCH 2608584799 60MM DIA SHEET METAL HOLESAW
LENOX 10507824 DIAMOND HOLE SAW 20MM