Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA 2336509980 GOLD 150MM SELF ADHESIVE 6 HOLE DISC P80 PACK 100
MIRKA 2336509980 GOLD 150MM SELF ADHESIVE 6 HOLE DISC P80 PACK 100
Abrasive disc Mirka
References
mirka:
2336509980
rubix:
45005114
ean:
6416868609059
Technical specifications
Diameter
150
mm
Grain
80
Product details
Technical specifications
Product details : MIRKA 2336509980 GOLD 150MM SELF ADHESIVE 6 HOLE DISC P80 PACK 100
Technical specifications
Attributes
Diameter
150
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.85
excl. VAT
/
Each
£
40.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 6866380 ALUMINIUM OXIDE FIBRE DISC 125 X 22 MM P60 SINGLE
NORTON 66623378984 RAPIDPREP SELF GRIP 115MM DISC - COARSE PK25
TR NORTON RAPID PREP 75MM MEDIUM
NORTON 66623378363 RAPID PREP MINI GRINDER 50MM MEDIUM (GOOD)
3M 47109 CUBITRON II HOOKIT FILM DISC 775L 76MM NO HOLE 320+
MIRKA 5424105032 ABRANET 150 MM GRIP P320 PACK 50
NORTON 66254405539 PRO A275 SELF-GRIP DISCS 150MM P320 15 HOLE PK100
3M 7100274661 SURFACE CONDITIONING DISC PN-DH EXTRA COARSE 150MMXNH
MIRKA 8A20302092 ABRALON DISC 77 MM P1000 PACK 20
3M 7100287536 XTRACT CUBITRONII DISC 710W 320+ HK 8IN NH 800L PK50
3M 7100106768 HOOKIT DISC 76MM P180 NO HOLE
NORTON 66261136868 BLAZE R980 50MM DISC P120 SINGLE
3M 66448 CUBITRON 3 FIBRE DISC 1182C 36+ 125X22MM 492EQ
3M 7100284526 CUBITRONII STIKITCLOTH DISC 900DZ 320+ 152MM X NH PK50
3M 51658 HOOKIT ABRASIVE DISC 255P 150MM 17 HOLE P180 PK100