MIRKA 8A20302092 ABRALON DISC 77 MM P1000 PACK 20
Mirka Abralon Disc
See technical informationSee documentsReferences
Mirka:8A20302092
Rubix:1316712



Documents
Product details : MIRKA 8A20302092 ABRALON DISC 77 MM P1000 PACK 20
Mirka Abralon disc provides multifunctional sanding material on a knitted fabric foam backing. Which is useful for both smooth and profiled surfaces.
Applications
Silicon carbide grain
The flexible weave also allows water and air to pass freely, making it suitable for both dry and wet sanding
Hook and loop backing
The flexible weave also allows water and air to pass freely, making it suitable for both dry and wet sanding
Hook and loop backing
Technical specifications
Attributes
| Diameter | 77 mm |
|---|---|
| Grain | 1000 |
| Application | suitable on most metals, wood, paint sanding and composite materials |
Show UNSPSC/ECL@SS
£ 34.25 excl. VAT
/ Each
£ 41.10 incl. VAT
- In stock: Next day delivery