Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA 5420305061 ABRANET 77MM GRIP P600 PACK 50
MIRKA 5420305061 ABRANET 77MM GRIP P600 PACK 50
Abrasive disc Mirka
References
mirka:
5420305061
rubix:
80348292
ean:
6416868666557
Technical specifications
Diameter
77
mm
Grain
600
Product details
Technical specifications
Product details : MIRKA 5420305061 ABRANET 77MM GRIP P600 PACK 50
Technical specifications
Attributes
Diameter
77
mm
Grain
600
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.25
excl. VAT
/
Each
£
41.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 39083 XTRACT CUBITRON II NET DISC 710W 150MM NO HOLE 180+ PK50
NORTON 66254405554 PRO A275 SELF-GRIP DISCS 150MM P600 15 HOLE PK100
3M 27744 CUBITRON II FIBRE DISC 987C 178MMX22MM 36+ SLOTTED
NORTON 66254405553 PRO A275 SELF-GRIP DISCS 150MM P500 15 HOLE PC100
3M 50413 TRIZACT HOOKIT BLENDING ABRASIVE DISC 443SA 75MM P1000 PK15
NORTON 66623385760 F100 ALUMINIUM OXIDE FIBRE DISCS 180X22MM 36G PK25
KLINGSPOR 97779 PS22K SELF FASTENING DISC GLS3 320G 150MM
3M 7100331727 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 36+ 51MM PK50
3M 7100284609 CUBITRONII HOOKITCLOTH DISC 900DZ 320+ 152MM X NH PK50
ROEBUCK 886330 ZIRCONIUM FIBRE DISC 180 MM 120G
3M 86427 XTRACT CUBITRON II FILM DISC 775L 127MM 220+ 500LG PK50
3M 7100349573 CUBITRON3 FIBRE DISC 1187C 80+ 100MM X 16MM PK25
SIA 3337.6726.0080 HOOK AND LOOP DISC 150MM,80 GRIT,6 HOLE AL/OXIDE (P
3M 27645 CUBITRON II FIBRE DISC 987C 115MMX22MM 60+ SLOTTED PK25
DEWALT 150MM DIA SANDING DISC 80G PACK OF 10 DT3123-QZ