NORTON 66254405554 PRO A275 SELF-GRIP DISCS 150MM P600 15 HOLE PK100
Norton Pro Self Grip Sanding Discs
See technical informationReferences
Norton:66254405554
Rubix:80373838

Product details : NORTON 66254405554 PRO A275 SELF-GRIP DISCS 150MM P600 15 HOLE PK100
The unique properties of Norton Pro sanding discs provide a fast, cool cut rate with no clogging, resulting in a longer lasting product, and an outstanding result compared to competitor products.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
Disc Selfgrip - Norton Norton Pro - 150x18mm Gr600 14+1 Holes
Applications
Sanding
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 600 |
| Application | sanding |
| Reaming diameter | 18 mm |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 50.08 excl. VAT
/ Each
£ 60.10 incl. VAT
- Delivery usually within ( 10 ) days
