Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK 31320J TAPERED ROLLER BEARING
Tapered roller bearing NSK HR31320J, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 56.5 mm
Tapered roller bearing NSK
References
nsk:
HR31320J
rubix:
230A0079
ean:
0029176520488
Technical specifications
Inner diameter
100
mm
Outer diameter
215
mm
Width
56.5
mm
See all Specifications
Product details
Technical specifications
Product details : NSK 31320J TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
215
mm
Width
56.5
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
545.23
excl. VAT
/
Each
£
654.28
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 28985-902A1, Outer diameter: 100.076 mm | Inner diameter: 60.452 mm | Width: 106.426 mm
Tapered roller bearing Timken 3767/3720, Outer diameter: 93.264 mm | Inner diameter: 52.388 mm | Width: 30.302 mm
Tapered roller bearing NTN 4T-34300, Outer diameter: 98.5 mm | Inner diameter: 76.2 mm | Width: 23.012 mm
Tapered roller bearing Timken H917840, Outer diameter: 180.98 mm | Inner diameter: 76.2 mm | Width: 53.98 mm
Tapered roller bearing FAG 32926, Outer diameter: 180 mm | Inner diameter: 130 mm | Width: 25 mm
Tapered roller bearing NTN 30312U, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing NTN 4T-26882, Outer diameter: 59.5 mm | Inner diameter: 41.275 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-30208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing Timken 14138A/14276, Outer diameter: 69.01 mm | Inner diameter: 34.93 mm | Width: 19.85 mm
Tapered roller bearing NTN 4T-2790, Outer diameter: 55 mm | Inner diameter: 33.338 mm | Width: 25.654 mm
Tapered roller bearing NTN 4T-02877, Outer diameter: 54.2 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing FAG 32314-A, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 42 mm
Tapered roller bearing NTN 4T-JLM508710, Outer diameter: 95 mm | Inner diameter: 90 mm | Width: 19 mm
Tapered roller bearing NTN 30220U, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 37 mm
Tapered roller bearing NTN 4T-354A, Outer diameter: 85 mm | Inner diameter: 38.1 mm | Width: 17.462 mm