Tapered roller bearing NTN 30220U, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 37 mm
NTN - Tapered Roller Bearing - 30244
See technical informationSee documentsReferences
NTN:30220U
Rubix:204A6581
EAN:4547359526066



Documents
Product details : NTN 30220U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x37 mm |
|---|---|
| Logistic Weight | 3822 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 335000 N |
| Basic dynamic load, radial - Cr | 258000 N |
Show UNSPSC/ECL@SS
£ 97.66 excl. VAT
/ Each
£ 117.19 incl. VAT
- Delivery usually within ( 3 ) days
