NTN - Tapered Roller Bearing - 4T-02877
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 54.2 mm |
Width | 22.225 mm |
Logistics dimensions (L x W x H) | 73,025x73,025x22,225 mm |
---|---|
Logistic Weight | 274 g |
Inner diameter | 34.925 mm |
Outer diameter | 54.2 mm |
Width | 22.225 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 56500 N |
Usually arrives within 14 working days