Tapered roller bearing NSK HR33020J, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 39 mm
Tapered roller bearing NSK
See technical informationReferences
NSK:HR33020J
Rubix:216A9764
EAN:00029176709920

Product details : NSK 33020J METRIC TAPER BEARING
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 225.02 excl. VAT
/ Each
£ 270.02 incl. VAT
- Usually arrives within 14 working days
