Tapered roller bearing NTN 4T-74850, Outer diameter: 215.9 mm | Inner diameter: 209.3 mm | Width: 34.925 mm
NTN - Tapered Roller Bearing - 4T-74850
See technical informationSee documentsReferences
NTN:4T-74850
Rubix:204A7905
EAN:4547359589337




Technical specifications
| Inner diameter | 209.3 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 34.925 mm |
Documents
Product details : NTN 4T-74850 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215,9x215,9x34,925 mm |
|---|---|
| Logistic Weight | 2040 g |
| Inner diameter | 209.3 mm |
| Outer diameter | 215.9 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 115.47 excl. VAT
/ Each
£ 138.56 incl. VAT
- Delivery usually within ( 3 ) days