NTN - Tapered Roller Bearing - 4T-HM807044
Inner diameter | 49.212 mm |
---|---|
Outer diameter | 81.5 mm |
Width | 36.512 mm |
Logistics dimensions (L x W x H) | 104,775x104,775x36,512 mm |
---|---|
Logistic Weight | 1040 g |
Inner diameter | 49.212 mm |
Outer diameter | 81.5 mm |
Width | 36.512 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 189000 N |
Basic dynamic load, radial - Cr | 138000 N |
Usually arrives within 14 working days