Tapered roller bearing Timken HH932132-90010, Outer diameter: 304.8 mm | Inner diameter: 127 mm | Width: 88.9 mm
Single Row - Assembly
See technical informationReferences
Timken:HH932132-90010
Rubix:396A9783
Manufacturer :100060994
EAN:0053893714035





Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 304.8 mm |
| Width | 88.9 mm |
Product details : TIMKEN HH932132-90010 PRECISION TAPERED ROLLER BEARING
With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
Strengths
Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Package weight | 30383,0 g |
|---|---|
| Inner diameter | 127 mm |
| Outer diameter | 304.8 mm |
| Width | 88.9 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14,089.37 excl. VAT
/ Each
£ 16,907.24 incl. VAT
- Usually arrives within 14 working days