Tapered Roller Bearing Cup
Inner diameter | 25.4 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 28,999x120x120 mm |
---|---|
Logistic Weight | 541 g |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
Package weight | 292,6 g |
Inner diameter | 25.4 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days