Tapered roller bearing Timken
Outer diameter | 139.992 mm |
---|---|
Width | 28.575 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
---|---|
Package weight | 793,8 g |
Outer diameter | 139.992 mm |
Width | 28.575 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days