NTN - Needle Roller Bearing - NK68/35R
Inner diameter | 68 mm |
---|---|
Outer diameter | 82 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 82x82x35 mm |
---|---|
Logistic Weight | 348 g |
Inner diameter | 68 mm |
Outer diameter | 82 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 63000 N |
Sealing | Open |
Usually arrives within 14 working days