References
NTN:KH1630LL/3AS
Rubix:394A9482
EAN:4547359086874



Product details : NTN KH1630LL/3AS BALL BUSHINGS
Technical specifications
Attributes
| Series | kh |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 24 mm |
| Length | 30 mm |
| Sealing | sealed both sides |
Show UNSPSC/ECL@SS
£ 10.75 excl. VAT
/ Each
£ 12.90 incl. VAT
- Usually arrives within 14 working days
