Ball socket KB..-PP
Series | kbo..-pp-as |
---|---|
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Logistic Weight | 256 g |
---|---|
Series | kbo..-pp-as |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Length | 68 mm |
Sealing | sealed both sides |
Material | steel |
Usually arrives within 14 working days