Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6404ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6404 ZZ/5K, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN
References
ntn:
6404 ZZ/5K
rubix:
205A0660
ean:
4547359583984
Technical specifications
Inner diameter
20
mm
Outer diameter
72
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6404ZZ/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
72
mm
Width
19
mm
Sealing
Two metal shields
Bearing Clearance
CN
Series
6400
Cage
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.14
excl. VAT
/
Each
£
21.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6324MC3, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 6207-C-2HRS-C4>V, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing PTN 6008-2Z, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6021ZZC3/5K, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing NSK 6210ZZ, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6209LLUC3/5K, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6315.EE, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6310-2RS1/W64, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6211.E, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6209-C, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing PTN 62204-2RS, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6317-2RS1/C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 16026, Outer diameter: 200 mm | Width: 22 mm | Inner diameter: 130 mm
Deep groove ball bearing SKF 6202-2Z/VA228, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF W 6004-2RS1/VP311, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm