Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Workshop hand brush and non-sparking brush
OSBORN 0008-451.332 0008-451332 HAND SCRATCH BRUSH SS WIRE 2 ROWS
OSBORN 0008-451.332 0008-451332 HAND SCRATCH BRUSH SS WIRE 2 ROWS
Workshop hand brush and non-sparking brush Osborn
References
osborn:
0008-451.332
rubix:
210A8314
ean:
4013349361035
Product details
Technical specifications
Product details : OSBORN 0008-451.332 0008-451332 HAND SCRATCH BRUSH SS WIRE 2 ROWS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.98
excl. VAT
/
Each
£
2.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 787574 MAGNETIC HAND BRUSH MATERIAL STRAIGHT STAINLESS STEEL
OSBORN 0001432613 HAND BRUSH PLASTIC BODY S/S WIRE 3-ROWS
VIKAN 38903 BLU HAND BRUSH L 200MM HARD
OSBORN 0001432603 HAND BRUSH PLASTIC BODY STEEL WIRE 3-ROWS
OSBORN 0001432604 HAND BRUSH PLASTIC BODY STEEL WIRE 4-ROWS
BENTLEY STIFF HAND BRUSH BLUE
OSBORN 4ROW BRS WIRE BRUSH 0008-447574
BAHCO NS804-290 NS HAND BRUSH BRASS 3X290
VIKAN 64405 WHT HAND BRUSH S NAILBRUSH 130MM HARD
OSBORN 0008-462.591 BRASS WIRE BRUSH 0.30
SPARTEX 787580 4 ROW BRASS-PLATED STEEL HAND BRUSH
SPARTEX 787578 UNIVERSAL BRUSH 0.35MM BRASS WIRE
OSBORN 0001432624 HAND BRUSH PLASTIC BODY BRASS WIRE 4-ROWS
OSBORN 0003140101 FILE BRUSH WOODEN BODY BRASS WIRE 235X25X100 MM
OSBORN 0001432622 HAND BRUSH PLASTIC BODY BRASS WIRE 2-ROWS