Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 0002641151 WIRE WHEEL B. D150X 13 B22 KN-STW 050 PRO
OSBORN 0002641151 WIRE WHEEL B. D150X 13 B22 KN-STW 050 PRO
Circular abrasive brush Osborn
References
osborn:
0002-641.151
rubix:
80986590
manufacturer :
0002641151
ean:
4013349114310
Product details
Technical specifications
Product details : OSBORN 0002641151 WIRE WHEEL B. D150X 13 B22 KN-STW 050 PRO
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
148
x
150
mm
Logistic Weight
457
g
Diameter
150
mm
Reaming diameter
22.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.72
excl. VAT
/
Each
£
27.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43506005 CRIMPED WIRE BRUSH RBU 200 X 16 X 22.2 MM STEEL 0.25
OSBORN WIRE CUP BRUSH 70 X 6MM SHANK 0.3MM 600821
OSBORN 9906011151 RINGLOCK WHEEL BRUSH D50X10
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
ROEBUCK RF0300H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/2 INCH B
OSBRON 9902-576162 250X28X0.30X31.75MM MILD STEEL ROTARY WIRE BRUSH
OSBORN 9902-515081 NYLON WHEEL BRUSH 150 X 18 X 13MM BORE/180G 515081
ROEBUCK DC1 ROTARY WIRE BRUSH 2 INCH DIAMETER X 7/8 FACE
OSBORN WIRE WHEEL 200 X 20 31.75MM 0.30 AA3103M 566461-9902
ROEBUCK CB5058F UNIVERSAL CUP BRUSH 4 DIAMETER X5.1/2 FACE X5/8 INCH W
PFERD 43506505 CRIMPED WIRE BRUSH RBU 250 X 20 X 22.2 MM STEEL 0.25
OSBORN WIRE WHEEL 150 X 30 31.75MM 0.30 AA2403M 544462
OSBORN CRIMPED CUP BRUSH 50 X 6MM SHANK 0.3MM WIRE 600041
OSBORN NOVOFLEX BRUSH 22MM HOLE SIZE X 240G 77264
OSBORN MICROABRASIVE TUBE BRUSH 13MM X 600G ALUMONIUM OXIDE 056438