Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK RF0300H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/2 INCH B
ROEBUCK RF0300H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/2 INCH B
Circular abrasive brush Unbranded
References
unbranded:
RF0300H
rubix:
253032
Product details
Technical specifications
Product details : ROEBUCK RF0300H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/2 INCH B
For mounting direct on the spindle between flange plates. Crimped 30swg steel wire.
Technical specifications
Attributes
Diameter
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.79
excl. VAT
/
Each
£
5.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CB37W58 CUP BRUSH 3.1/2 FACE 5/8 WHIT BOR
ROEBUCK RF0304H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/4 INCH B
OSBORN 0002-653151 7 STEEL TWIST KNOW WIRE BRUSH
OSBORN WIRE WHEEL 200 X 30 31.75MM 0.30 AM66162 566162
ROEBUCK CB5006F UNIVERSAL CUP BRUSH 4 DIAMETER X 5.1/2 FACE X 5/8 INCH
OSBORN 0002641151 WIRE WHEEL B. D150X 13 B22 KN-STW 050 PRO
ROEBUCKRED 2 ROW 28MM WIRE BRUSH 100.021.BH
ROEBUCK BA14 STANDARD WHEEL BRUSH ARBORS 1/4 THREAD X 1/4 INCH SH
OSBORN 9902-515081 NYLON WHEEL BRUSH 150 X 18 X 13MM BORE/180G 515081
OSBORN 9907011094 RINGLOCK
ROEBUCK WIRE WHEEL BRUSH CIRCULAR, TURRET, WAVY S/STEEL 200MM 840376
ROEBUCK 0001181134 SCRATCH BRUSH 4 ROW WITH SCRAPER
OSBORN 7002504341 WHEEL BRUSH CRIMPED WIRE S/S D50
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 5/8 INCH
ROEBUCK BEV150H BEV-BRUSH 85MM DIAMETER 10MM BOR PTCH 1.50