Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 9906011151 RINGLOCK WHEEL BRUSH D50X10
OSBORN 9906011151 RINGLOCK WHEEL BRUSH D50X10
Circular abrasive brush Osborn
References
osborn:
9906-011.151
rubix:
210A9275
manufacturer :
9906011151
ean:
4013349305213
Product details
Technical specifications
Product details : OSBORN 9906011151 RINGLOCK WHEEL BRUSH D50X10
Technical specifications
Attributes
Logistic Weight
17,55
g
Diameter
50
mm
Reaming diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.89
excl. VAT
/
Each
£
4.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CB1506H UNIVERSAL CUP BRUSH 1.1/4 DIAMETER X 1.1/2 INCH FACE
PFERD 43701259 CRIMPED WIRE BRUSH POS RBU 200X25MM AK 32-2 STEEL 0.30
OSBORN 1402631151 WHEEL BRUSH KNOTTED WIRE STEEL D125
OSBORN WIRE CUP BRUSH 120MM X M14 2 0.5MM 608155
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6X1X5/8 INCH
OSBORN OSBORN-9902-515004 75MM ABRFILL WB 320G
OSBORN MICROABRASIVE TUBE BRUSH 0.7MM X 1000G SIC 056400
ROEBUCK DC5 ROTARY CYLINDER HEAD BRUSH SPLAYED 2 INCH
OSBORN 9902-515081 NYLON WHEEL BRUSH 150 X 18 X 13MM BORE/180G 515081
OSBORN 0002631151 WHEEL BRUSH KNOTTED WIRE STEEL D115
PFERD 43302000 THREADED KNOTTED WIRE BRUSH 100X12MM M14 STEEL 0.50
OSBRON 9902-576162 250X28X0.30X31.75MM MILD STEEL ROTARY WIRE BRUSH
OSBORN 9902566342 WHEEL BRUSH CRIMPED WIRE S/S D200
OSBORN 1002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
OSBORN WIRE WHEEL 200 X 25 X 32MM SHANK 0.3MM WIRE0008-566062 ZA00